Motion
365TTFCA6036AB

LEESON ELECTRIC
365TTFCA6036AB

General Purpose Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1782 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04870178
MFR #365TTFCA6036AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
365TTFCA6036AB

General Purpose Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1782 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04870178
MFR #365TTFCA6036AB

Mfr description
75HP 1800RPM GT1043 TEFC 230/460V 365T
  • Meets or exceeds NEMA Premium® efficiencies NEMA Premium® models are in compliance with EISA2007
  • Cast iron frame and brackets
  • Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque, 1.0 SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    365
  • Opposite Drive End Bearing Size
    6313
  • Overall Length C Dimension
    38.39 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    1083 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1782 rpm
  • Description Keyword
    75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    173.0/86.5 A
  • Full Load Current
    173.00 / 86.50 A
  • Full Load Efficiency
    95.4 %
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    G
  • kW
    56 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856002358
  • Motor Horsepower
    75 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    75 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 365T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Wye Start Delta Run
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    75 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 365T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856002358
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)