Motion
DPEP081216
Dri-Plane® Sleeve (Plain) Bearing - 0.5000 in ID, 0.7500 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #04870193
MFR #DPEP081216
List Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dri-Plane® Sleeve (Plain) Bearing - 0.5000 in ID, 0.7500 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #04870193
MFR #DPEP081216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.84/each for your price

Overview

Mfr description
DPEP0812-16 BRG

Specifications

  • Bearing Material
    Powdered Metal
  • Bushing Material
    Powdered Metal Dri-Plane
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -50 to 700 ºF
  • Inside Diameter
    0.5000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905233227
  • UPC_NO
    717905233227
  • Weight
    0.059 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text