Motion
81435703

ARO CORP
81435703

Pro Sery Metallic Diaphragm Pump - 1 in NPT Ports, 35 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Dia. Max Solids, 0.160 gal Avg Displacement, Aluminum Fluid Section, Nitrile Ball, Aluminum Center Section, Polypropylene Check Seat, Nitrile Diaphragm
Mi Item #04870226
MFR #81435703
Price$2,031.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
81435703

Pro Sery Metallic Diaphragm Pump - 1 in NPT Ports, 35 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Dia. Max Solids, 0.160 gal Avg Displacement, Aluminum Fluid Section, Nitrile Ball, Aluminum Center Section, Polypropylene Check Seat, Nitrile Diaphragm
Mi Item #04870226
MFR #81435703

Mfr description
666100-322-C 1" ALUM ARO PUMP
  • Mobility - Compact, rugged design allows for easy mobility
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,031.52/each

Specifications

Dimensions

  • Height
    12-1/2 in
  • Inlet Outlet Port Sizes
    1 in
  • Length
    8 in
  • Ratio
    1:1
  • Width
    8-9/16 in

Details

  • Air End Repair Kit
    637118-C
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.160 gal
  • Ball Material
    Nitrile
  • Center Section Material
    Aluminum
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1 in NPT Ports
  • Diaphragm Material
    Nitrile
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    35 gpm
  • Suction Lift
    Dry - 20.00 ft
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    637119-XX-C
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)