Motion
6870
Meteors Uncorded Ear Plugs, 33dB Rated, Contoured Shape, PK 200
Mi Item #04870290
MFR #6870
Price$0.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Meteors Uncorded Ear Plugs, 33dB Rated, Contoured Shape, PK 200
Mi Item #04870290
MFR #6870

Mfr description
6870 METEORS UNCORDED EARPLUGS
  • 100% PVC-free
  • Soft, slow recovery foam and contoured shape molds easily to the ear canal for all day comfort
  • Contours follow the shape of the ear canal which means less pressure at the smallest diameter of the ear canal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.31/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Band Color
    Green
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    200
  • Plug Color
    Green
  • Plug Material
    Soft Foam
  • Plug Shape
    Bell
  • Product Line
    Meteors
  • Standards Met
    CSA Class AL, ANSI S3.19-1974
  • UPC_NO
    092311687001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)