Motion
ILF28
In-Line Filter for Air Tools - Aluminum Material, 1/4 in Size
Mi Item #04870295
MFR #ILF28
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In-Line Filter for Air Tools - Aluminum Material, 1/4 in Size
Mi Item #04870295
MFR #ILF28

Mfr description
ILF28 FILTER INLINE (OLD PART 4022)
  • In-Line Filters protect your expensive air tools from dirty job-site air lines by providing a “last line of defense” against debris.
  • These units feature a 40 micron filter element that will stop dirt, grime, and debris from entering the inlet of air tools such as nailers, staplers, and grinders.
  • 150 PSI Max Pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Size
    1/4 in

Details

  • Accessory Type
    In-Line Filter
  • Material
    Aluminum
  • Maximum Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)