Specifications
Dimensions
- Saw Diameter15/16 in
Details
- Body MaterialHigh Speed Steel
- Built In ArborHole Saw Only
- Cutting Edge TypeToothed
- Cutting MaterialHigh Speed Steel
- Finish CoatingUncoated
- SeriesHSC Coarse Tooth
- Slug RemovalNo
Overview
Mfr description
HSC-10 HOLESAW 15/16 HSS COARSE