Motion
DWTB5X.8
Hand Tap - DWTB Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M5 x 0.8 Thread Size, Metric, Right Hand Direction
Mi Item #04870417
MFR #DWTB5X.8
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - DWTB Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M5 x 0.8 Thread Size, Metric, Right Hand Direction
Mi Item #04870417
MFR #DWTB5X.8

Mfr description
DWTB5X.8 TAP BOTTOM METRIC M5 X .8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.58/each

Specifications

Dimensions

  • Thread Size
    M5 x 0.8

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    DWTB
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)