Specifications
Dimensions
- Height25.908 cm
- Size21
- Width25.908 cm
Details
- ColorWhite
- Product TypeHairnets & Bouffant Caps
- Product TypesDisposable Coveralls
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)