Motion
CPS-062-1250

G.L. Huyett
CPS-062-1250

Extended Prong Cotter Pin - Stainless Steel Material, 1/16 in Diameter, 1-1/4 in Long, 100 Per Pack
MI ITEM #04870451
MFR #CPS-062-1250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CPS-062-1250

Extended Prong Cotter Pin - Stainless Steel Material, 1/16 in Diameter, 1-1/4 in Long, 100 Per Pack
MI ITEM #04870451
MFR #CPS-062-1250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CPS-062-1250 1/16X1-1/4 S.S. COTTER PIN

Specifications

  • Pin Type
    Extended Prong
  • Diameter
    1/16 in
  • Material
    Stainless Steel
  • Length
    1-1/4 in
  • Finish Coating
    Bright
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text