Motion
YAT 207

SKF
YAT 207

Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Set Screw Locking
MI ITEM #04870476
MFR #YAT 207
Price$94.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 207

Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Set Screw Locking
MI ITEM #04870476
MFR #YAT 207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.92/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    33 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    33 mm
  • Weight
    0.87 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570100501
  • Max Rpm
    5300 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5733 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    M Seals
  • UPC_NO
    7316570100501

Overview

Mfr description
YAT207 35MM INSERT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought