Motion
96-011
170 pc Socket Set
Mi Item #04870700
MFR #96-011
Price$279.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
170 pc Socket Set
Mi Item #04870700
MFR #96-011

Mfr description
96-011 170 PC MECHANICS TOOL SET
  • Chrome vanadium forged body for torque, strength and durability
  • Full polished chrome finish for anti-corrosion protection
  • Quick release switch & reversible mechanism for easy operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.83/each

Specifications

Dimensions

  • Contents
    Case
  • Ratchet Size
    1/4 In., 3/8 In., 1/2 In.

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Number of Sockets
    9 PC
  • Quick Release
    Yes
  • UPC_NO
    076174960112
  • Warranty
    Limited lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)