Motion
G46E-7-02M-C
Pneumatic Gauge - 0 to 0.07 MPa, 1/8 BSPT
MI ITEM #04870725
MFR #G46E-7-02M-C
List Price$21.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 0 to 0.07 MPa, 1/8 BSPT
MI ITEM #04870725
MFR #G46E-7-02M-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.30/each for your price

Overview

Mfr description
G46E-7-02M-C GAUGE
  • Oil-free/external parts copper-free pressure gauge with limit indicator
  • Ø42 o.d.
  • Back side thread
  • Indication precision: ±3% F.S. (full span)

Specifications

  • Gauge Type
    Bourdon Tube
  • Display Pressure Range
    0 to 0.07 MPa
  • Thread Connection
    1/8 BSPT
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
  • Weight
    97.3 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text