Motion
6026-2Z-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04870749
MFR #6026-2Z-C3
Your Price$1,101.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04870749
MFR #6026-2Z-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,101.01/each(List $1,321.21)

Overview

Mfr description
6026-2Z-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Max Rpm
    3800 rpm
  • Standards Met
    DIN 625-1
  • Series
    60
  • Radial Dynamic Load Capacity
    113000 N
  • Radial Static Load Capacity
    101000 N
  • Manufacturer Catalog Number
    6026-2Z-C3
  • UPC_NO
    4012801275439
  • Description
    6026-2Z-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 130 mm bore diameter, double shielded, 200 mm outside diameter, and 33 mm overall width for heavy-duty.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text