Motion
N41672
Niagara Cutter RFM441-Series Chamfer Mill, Mill Diameter: 3/8", Mill Material: Cobalt High Speed Steel
MI ITEM #04871027
MFR #N41672
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter RFM441-Series Chamfer Mill, Mill Diameter: 3/8", Mill Material: Cobalt High Speed Steel
MI ITEM #04871027
MFR #N41672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N41672 E/M 3/8 4FL RFM441TICN

Specifications

  • Mill Diameter
    3/8 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    TiCN
  • Length of Cut
    3/4 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Shank Diameter
    3/8 in
  • Overall Length
    2-1/2 in
  • Shank Type
    Weldon Flat
  • Series
    RFM441
  • Material Grade
    M42
  • Cutting Direction
    Right Hand Cut
  • Type
    Chamfer Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text