Motion
N50182
Square End Mill - SP205 Series, Cobalt High Speed Steel Material, Uncoated Finish/Coating, Single End, 9/16 in Mill Diameter, 2 Flutes, 1-1/8 in Length of Cut
Mi Item #04871050
MFR #N50182
Price$93.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - SP205 Series, Cobalt High Speed Steel Material, Uncoated Finish/Coating, Single End, 9/16 in Mill Diameter, 2 Flutes, 1-1/8 in Length of Cut
Mi Item #04871050
MFR #N50182

Mfr description
N50182 E/M 9/16 2FL SE C/C COBALT 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.10/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-1/8 in
  • Mill Diameter  
    9/16 in
  • Overall Length
    3-1/8 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Keyway Mill
    No
  • Material Grade
    M42
  • Mill Material
    Cobalt High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    SP205
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)