Motion
N57494
Ball End Mill - STB440 Series, Carbide Material, 3/16 in Mill Dia., 7/16 in Cutting Length, 3/16 in Shank Dia., 2 in Overall Length
MI ITEM #04871099
MFR #N57494
Price$71.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - STB440 Series, Carbide Material, 3/16 in Mill Dia., 7/16 in Cutting Length, 3/16 in Shank Dia., 2 in Overall Length
MI ITEM #04871099
MFR #N57494

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$71.73/each

Specifications

Dimensions

  • Helix Angle
    Variable
  • Length of Cut  
    7/16 in
  • Mill Diameter  
    3/16 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    AlCrN
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    STB440
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Cut
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
N57494 E/M 3/16 4FL SE CARB BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought