Motion
N57498
Ball End Mill - STB440 Series, Carbide Material, 1/4 in Mill Dia., 1/2 in Cutting Length, 1/4 in Shank Dia., 2-1/2 in Overall Length
MI ITEM #04871100
MFR #N57498
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - STB440 Series, Carbide Material, 1/4 in Mill Dia., 1/2 in Cutting Length, 1/4 in Shank Dia., 2-1/2 in Overall Length
MI ITEM #04871100
MFR #N57498

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N57498 E/M 1/4 4FL SE CARB BALL

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    AlCrN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Helix Angle
    Variable
  • Spiral Cut
    Right Hand Cut
  • Miniature End Mill
    No
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Series
    STB440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text