Motion
N57919
Niagara Cutter Corner Radius End Mill - AN340 Series, Solid Carbide Material, 3/8 in Mill Diameter, 1/2 in Length of Cut, 4 in Overall Length
Mi Item #04871103
MFR #N57919
Price$182.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter Corner Radius End Mill - AN340 Series, Solid Carbide Material, 3/8 in Mill Diameter, 1/2 in Length of Cut, 4 in Overall Length
Mi Item #04871103
MFR #N57919

Mfr description
N57919 E/M 3/8 3FL SE CARB 3/8 SH 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.68/each

Specifications

Dimensions

  • Corner Radius  
    0.015 in
  • Helix Angle
    40 °
  • Length of Cut  
    1/2 in
  • Mill Diameter  
    3/8 in
  • Neck Diameter
    0.96 in
  • Overall Length
    4 in
  • Reach Length
    2-3/8 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    Extended Reach Neck
  • Finish Coating
    TiCN
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    3
  • Radius Or Chamfer
    Radius
  • Series
    AN340
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)