Specifications
Dimensions
- Helix AngleVariable
- Length of Cut7/8 in
- Mill Diameter3/8 in
- Overall Length2-1/2 in
- Shank Diameter3/8 in
Details
- Center CuttingCenter Cutting
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Extended ReachNone
- Finish CoatingAlTiN
- Keyway MillNo
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes4
- SeriesSTS430
- Shank TypeWeldon Flat
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral