Motion
N60671
Square End Mill - STS430 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 1 in Length of Cut
MI ITEM #04871118
MFR #N60671
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - STS430 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 1 in Length of Cut
MI ITEM #04871118
MFR #N60671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    Variable
  • Length of Cut  
    1 in
  • Mill Diameter  
    1/2 in
  • Overall Length
    3 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    AlTiN
  • Keyway Mill
    No
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    STS430
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
N60671 E/M 1/2 4FL SE C/C CARB 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought