Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter Corner Radius End Mill - STR430 Series, Solid Carbide Material, 7/16 in Mill Diameter, 1 in Length of Cut, 2-3/4 in Overall Length
MI ITEM #04871130
MFR #N60697

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
N60697 E/M 7/16 4FL SE C/C LG CARB 7/16

Specifications

  • Mill Diameter
  • Mill Material
    Solid Carbide
  • Finish Coating
    AlTiN
  • Corner Radius
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Helix Angle
    Variable
  • Overall Length
    2-3/4 in
  • Shank Type
    Weldon Flat
  • Series
    STR430
  • Cutting Direction
    Right Hand Cut
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text