Overview
Mfr description
N60705 E/M 3/4 4FL SE C/C CARB 3/4
Specifications
- Mill Diameter
- Mill MaterialSolid Carbide
- Finish CoatingAlTiN
- Corner Radius
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Center CuttingCenter Cutting
- Extended ReachNone
- Helix AngleVariable
- Overall Length4 in
- Shank TypeWeldon Flat
- SeriesSTR430
- Cutting DirectionRight Hand Cut
- Radius Or ChamferRadius
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data