Motion
N60743
Niagara Cutter Corner Radius End Mill - STRN430 Series, Solid Carbide Material, 1/2 in Mill Diameter, 5/8 in Length of Cut, 4 in Overall Length
Mi Item #04871142
MFR #N60743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter Corner Radius End Mill - STRN430 Series, Solid Carbide Material, 1/2 in Mill Diameter, 5/8 in Length of Cut, 4 in Overall Length
Mi Item #04871142
MFR #N60743

Mfr description
N60743 E/M 1/2 4FL SE CARB 1/2 SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius  
    0.03 in
  • Helix Angle
    Variable
  • Length of Cut  
    5/8 in
  • Mill Diameter  
    1/2 in
  • Neck Diameter
    0.48 in
  • Overall Length
    4 in
  • Reach Length
    2-1/8 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    Extended Reach Neck
  • Finish Coating
    AlTiN
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    STRN430
  • Shank Type
    Weldon Flat
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)