Motion
N60756
Ball End Mill - STBN430 Series, Carbide Material, 3/8 in Mill Dia., 1/2 in Cutting Length, 3/8 in Shank Dia., 4 in Overall Length
MI ITEM #04871151
MFR #N60756
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - STBN430 Series, Carbide Material, 3/8 in Mill Dia., 1/2 in Cutting Length, 3/8 in Shank Dia., 4 in Overall Length
MI ITEM #04871151
MFR #N60756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N60756 E/M 3/8 4FL SE BALL CARB 3/8

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    AlCrN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Extended Reach
    Extended Reach Neck
  • Helix Angle
    Variable
  • Spiral Cut
    Right Hand Cut
  • Miniature End Mill
    No
  • Reach Length
    2-1/8 in
  • Overall Length
    4 in
  • Shank Type
    Weldon Flat
  • Series
    STBN430
  • Neck Diameter
    0.360 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought