Motion
N60760
Ball End Mill - STBN430 Series, Carbide Material, 1/2 in Mill Dia., 5/8 in Cutting Length, 1/2 in Shank Dia., 4 in Overall Length
Mi Item #04871152
MFR #N60760
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - STBN430 Series, Carbide Material, 1/2 in Mill Dia., 5/8 in Cutting Length, 1/2 in Shank Dia., 4 in Overall Length
Mi Item #04871152
MFR #N60760

Mfr description
N60760 E/M 1/2 4FL SE BALL CARB 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    Variable
  • Length of Cut  
    5/8 in
  • Mill Diameter  
    1/2 in
  • Neck Diameter
    0.480 in
  • Overall Length
    4 in
  • Reach Length
    4-1/8 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Extended Reach Neck
  • Finish Coating
    AlCrN
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    STBN430
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Cut
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)