Motion
N61636
Square End Mill - A345 Series, Carbide Material, TiCN Finish/Coating, Single End, 1/4 in Mill Diameter, 3 Flutes, 1-1/4 in Length of Cut
MI ITEM #04871177
MFR #N61636
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - A345 Series, Carbide Material, TiCN Finish/Coating, Single End, 1/4 in Mill Diameter, 3 Flutes, 1-1/4 in Length of Cut
MI ITEM #04871177
MFR #N61636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N61636 E/M 1/4 3FL SE C/C CARB 1/2 SHK

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiCN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    45 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    4 in
  • Shank Type
    Plain Round
  • Series
    A345
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text