Motion
N61664
Square End Mill - A345 Series, Carbide Material, TiCN Finish/Coating, Single End, 3/4 in Mill Diameter, 3 Flutes, 2-1/4 in Length of Cut
Mi Item #04871198
MFR #N61664
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - A345 Series, Carbide Material, TiCN Finish/Coating, Single End, 3/4 in Mill Diameter, 3 Flutes, 2-1/4 in Length of Cut
Mi Item #04871198
MFR #N61664

Mfr description
N61664 E/M 3/4 3FL SE C/C CARB 3/4 SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    2-1/4 in
  • Mill Diameter  
    3/4 in
  • Overall Length
    5 in
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    TiCN
  • Keyway Mill
    No
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    3
  • Series
    A345
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)