Motion
N61803
Niagara Cutter Corner Radius End Mill - S335 Series, Solid Carbide Material, 1/8 in Mill Diameter, 1/2 in Length of Cut, 1-1/2 in Overall Length
Mi Item #04871206
MFR #N61803
Price$67.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter Corner Radius End Mill - S335 Series, Solid Carbide Material, 1/8 in Mill Diameter, 1/2 in Length of Cut, 1-1/2 in Overall Length
Mi Item #04871206
MFR #N61803

Mfr description
N61803 E/M 1/8 3FL SE C/C CARB 1/8 SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.00/each

Specifications

Dimensions

  • Corner Radius  
    0.01 in
  • Helix Angle
    35 °
  • Length of Cut  
    1/2 in
  • Mill Diameter  
    1/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    1/8 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    AlTiN
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    3
  • Radius Or Chamfer
    Radius
  • Series
    S335
  • Shank Type
    Weldon Flat
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)