Motion
N61815
Niagara Cutter Corner Radius End Mill - S335 Series, Solid Carbide Material, 5/16 in Mill Diameter, 13/16 in Length of Cut, 2-1/2 in Overall Length
Mi Item #04871215
MFR #N61815
Price$97.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter Corner Radius End Mill - S335 Series, Solid Carbide Material, 5/16 in Mill Diameter, 13/16 in Length of Cut, 2-1/2 in Overall Length
Mi Item #04871215
MFR #N61815

Mfr description
N61815 E/M 5/16 3FL SE C/C CARB 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.45/each

Specifications

Dimensions

  • Corner Radius  
    0.02 in
  • Helix Angle
    35 °
  • Length of Cut  
    13/16 in
  • Mill Diameter  
    5/16 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    5/16 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    AlTiN
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    3
  • Radius Or Chamfer
    Radius
  • Series
    S335
  • Shank Type
    Weldon Flat
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)