Motion
N61991
Square End Mill - S545 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/4 in Mill Diameter, 5 Flutes, 3/8 in Length of Cut
MI ITEM #04871237
MFR #N61991
List Price$65.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - S545 Series, Carbide Material, AlTiN Finish/Coating, Single End, 1/4 in Mill Diameter, 5 Flutes, 3/8 in Length of Cut
MI ITEM #04871237
MFR #N61991

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.28/each for your price

Overview

Mfr description
N61991 E/M 1/4 5FL SE C/C CARB 1/4

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    45 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2 in
  • Shank Type
    Plain Round
  • Series
    S545
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text