Motion
N61999
Square End Mill - S545 Series, Carbide Material, AlTiN Finish/Coating, Single End, 5/16 in Mill Diameter, 5 Flutes, 2-1/8 in Length of Cut
Mi Item #04871240
MFR #N61999
Price$236.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - S545 Series, Carbide Material, AlTiN Finish/Coating, Single End, 5/16 in Mill Diameter, 5 Flutes, 2-1/8 in Length of Cut
Mi Item #04871240
MFR #N61999

Mfr description
N61999 E/M 5/16 5FL SE C/C CARB 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.18/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    2-1/8 in
  • Mill Diameter  
    5/16 in
  • Overall Length
    4 in
  • Shank Diameter  
    5/16 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    AlTiN
  • Keyway Mill
    No
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    5
  • Series
    S545
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)