Motion
N62024
Square End Mill - S545 Series, Carbide Material, AlTiN Finish/Coating, Single End, 3/4 in Mill Diameter, 5 Flutes, 3-1/4 in Length of Cut
Mi Item #04871259
MFR #N62024
Price$744.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - S545 Series, Carbide Material, AlTiN Finish/Coating, Single End, 3/4 in Mill Diameter, 5 Flutes, 3-1/4 in Length of Cut
Mi Item #04871259
MFR #N62024

Mfr description
N62024 E/M 3/4 5FL SE C/C CARB 3/4 SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$744.15/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    3-1/4 in
  • Mill Diameter  
    3/4 in
  • Overall Length
    6 in
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    AlTiN
  • Keyway Mill
    No
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    5
  • Series
    S545
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)