Overview
Mfr description
N66019 E/M 3/64 2FL DE C/C HSS 3/16
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Miniature End MillNo
- Keyway MillNo
- Helix Angle35 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length2 in
- Shank TypePlain Round
- SeriesDR209
- Center CuttingCenter Cutting
- Cutting DirectionRight Hand Cut
- Coolant DeliveryExternal
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data