Motion
N66115
Ball End Mill - AB245 Series, Carbide Material, 3/4 in Mill Dia., 1-5/8 in Cutting Length, 3/4 in Shank Dia., 4 in Overall Length
Mi Item #04871279
MFR #N66115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - AB245 Series, Carbide Material, 3/4 in Mill Dia., 1-5/8 in Cutting Length, 3/4 in Shank Dia., 4 in Overall Length
Mi Item #04871279
MFR #N66115

Mfr description
N66115 E/M 3/4 2FL SE BALL CC CARB 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    1-5/8 in
  • Mill Diameter  
    3/4 in
  • Overall Length
    4 in
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiCN
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    AB245
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Cut
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)