Motion
N71245
Niagara Cutter REM710-Series Chamfer Mill, Mill Diameter: 3/4", Mill Material: Cobalt High Speed Steel
MI ITEM #04871318
MFR #N71245
List Price$158.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter REM710-Series Chamfer Mill, Mill Diameter: 3/4", Mill Material: Cobalt High Speed Steel
MI ITEM #04871318
MFR #N71245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$158.93/each for your price

Overview

Mfr description
N71245 E/M 3/4 4FL SE CB RGH 3/4 SHK

Specifications

  • Mill Diameter
    3/4 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    TiCN
  • Length of Cut
    1-5/8 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Shank Diameter
    3/4 in
  • Overall Length
    3-7/8 in
  • Shank Type
    Weldon Flat
  • Series
    REM710
  • Material Grade
    M42
  • Cutting Direction
    Right Hand Cut
  • Type
    Chamfer Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text