Motion
N71327
Niagara Cutter REM710-Series Chamfer Mill, Mill Diameter: 1", Mill Material: Cobalt High Speed Steel, Length of Cut: 3"
MI ITEM #04871319
MFR #N71327
Price$291.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter REM710-Series Chamfer Mill, Mill Diameter: 1", Mill Material: Cobalt High Speed Steel, Length of Cut: 3"
MI ITEM #04871319
MFR #N71327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$291.10/each

Specifications

Dimensions

  • Length of Cut
    3 in
  • Mill Diameter
    1 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    1 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Mill Material
    Cobalt High Speed Steel
  • Number Of Flutes
    5
  • Series
    REM710
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single
  • Type
    Chamfer Mill

Overview

Mfr description
N71327 E/M 1" 5FL SE COB RGH 1" SHK 3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought