Motion
N72244
Niagara Cutter REM710-Series Chamfer Mill, Mill Diameter: 3/4", Mill Material: Cobalt High Speed Steel
Mi Item #04871321
MFR #N72244
Price$196.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter REM710-Series Chamfer Mill, Mill Diameter: 3/4", Mill Material: Cobalt High Speed Steel
Mi Item #04871321
MFR #N72244

Mfr description
N72244 E/M 3/4 4FL SE COB RGH 3/4 SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.08/each

Specifications

Dimensions

  • Length of Cut
    3 in
  • Mill Diameter
    3/4 in
  • Overall Length
    5-1/4 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Mill Material
    Cobalt High Speed Steel
  • Number Of Flutes
    5
  • Series
    REM710
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single
  • Type
    Chamfer Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)