Motion
N72326
Niagara Cutter REM710-Series Chamfer Mill, Mill Diameter: 1", Mill Material: Cobalt High Speed Steel, Length of Cut: 4"
MI ITEM #04871322
MFR #N72326
List Price$295.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter REM710-Series Chamfer Mill, Mill Diameter: 1", Mill Material: Cobalt High Speed Steel, Length of Cut: 4"
MI ITEM #04871322
MFR #N72326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$295.58/each for your price

Overview

Mfr description
N72326 E/M 1" 5FL SE COB RGH 1" SHK 4"

Specifications

  • Mill Diameter
    1 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
    4 in
  • Number Of Flutes
    5
  • Single Or Double End
    Single
  • Shank Diameter
    1 in
  • Overall Length
    6-1/2 in
  • Shank Type
    Weldon Flat
  • Series
    REM710
  • Material Grade
    M42
  • Cutting Direction
    Right Hand Cut
  • Type
    Chamfer Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text