Motion
N76181
Niagara Cutter SR420-Series Chamfer Mill, Mill Diameter: 5/16", Mill Material: Solid Carbide, Finish/Coating: AlTiN
MI ITEM #04871336
MFR #N76181
Price$176.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter SR420-Series Chamfer Mill, Mill Diameter: 5/16", Mill Material: Solid Carbide, Finish/Coating: AlTiN
MI ITEM #04871336
MFR #N76181

Mfr description
N76181 E/M 5/16 4FL SE CARB 5/16 SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.75/each

Specifications

Dimensions

  • Included Angle
    45 °
  • Length of Cut
    13/16 in
  • Mill Diameter
    5/16 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    5/16 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    AlTiN
  • Mill Material
    Solid Carbide
  • Number Of Flutes
    4
  • Series
    SR420
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single
  • Type
    Chamfer Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)