Motion
N76187
Niagara Cutter SR420-Series Chamfer Mill, Mill Diameter: 1/2", Mill Material: Solid Carbide, Finish/Coating: AlTiN
Mi Item #04871339
MFR #N76187
Price$277.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter SR420-Series Chamfer Mill, Mill Diameter: 1/2", Mill Material: Solid Carbide, Finish/Coating: AlTiN
Mi Item #04871339
MFR #N76187

Mfr description
N76187 E/M 1/2 4FL SE C/C CARB 1/2 SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.75/each

Specifications

Dimensions

  • Included Angle
    45 °
  • Length of Cut
    1-1/4 in
  • Mill Diameter
    1/2 in
  • Overall Length
    3 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    AlTiN
  • Mill Material
    Solid Carbide
  • Number Of Flutes
    4
  • Series
    SR420
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single
  • Type
    Chamfer Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)