Motion
N76190
Niagara Cutter SR420-Series Chamfer Mill, Mill Diameter: 3/4", Mill Material: Solid Carbide, Finish/Coating: AlTiN
MI ITEM #04871341
MFR #N76190
List Price$457.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter SR420-Series Chamfer Mill, Mill Diameter: 3/4", Mill Material: Solid Carbide, Finish/Coating: AlTiN
MI ITEM #04871341
MFR #N76190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$457.20/each for your price

Overview

Mfr description
N76190 E/M 3/4 4FL SE C/C CARB 3/4 SHK

Specifications

  • Mill Diameter
    3/4 in
  • Mill Material
    Solid Carbide
  • Finish Coating
    AlTiN
  • Included Angle
    45 °
  • Length of Cut
    1 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Shank Diameter
    3/4 in
  • Overall Length
    3 in
  • Shank Type
    Weldon Flat
  • Series
    SR420
  • Cutting Direction
    Right Hand Cut
  • Type
    Chamfer Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text