Motion
N76595
Niagara Cutter CM290-Series Chamfer Mill, Mill Diameter: 1/2", Mill Material: Solid Carbide, Finish/Coating: TiAlN
MI ITEM #04871344
MFR #N76595
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter CM290-Series Chamfer Mill, Mill Diameter: 1/2", Mill Material: Solid Carbide, Finish/Coating: TiAlN
MI ITEM #04871344
MFR #N76595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N76595 E/M 1/2 2FL 90DEG CHAMFER CRB

Specifications

  • Mill Diameter
    1/2 in
  • Mill Material
    Solid Carbide
  • Finish Coating
    TiAlN
  • Included Angle
    90 °
  • Length of Cut
    1/4 in
  • Number Of Flutes
    2
  • Single Or Double End
    Single
  • Shank Diameter
    1/2 in
  • Overall Length
    3 in
  • Shank Type
    Plain Round
  • Series
    CM290
  • Cutting Direction
    Right Hand Cut
  • Type
    Chamfer Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text