Motion
N76600
Niagara Cutter CM490-Series Chamfer Mill, Mill Diameter: 1/4", Mill Material: Solid Carbide, Finish/Coating: TiAlN
Mi Item #04871345
MFR #N76600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter CM490-Series Chamfer Mill, Mill Diameter: 1/4", Mill Material: Solid Carbide, Finish/Coating: TiAlN
Mi Item #04871345
MFR #N76600

Mfr description
N76600 E/M 1/4 4FL SE 90 DEG CHAM CARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    90 °
  • Length of Cut
    1/8 in
  • Mill Diameter
    1/4 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiAlN
  • Mill Material
    Solid Carbide
  • Number Of Flutes
    4
  • Series
    CM490
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Chamfer Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)