Motion
N76601
Niagara Cutter CM490-Series Chamfer Mill, Mill Diameter: 3/8", Mill Material: Solid Carbide, Finish/Coating: TiAlN
MI ITEM #04871346
MFR #N76601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter CM490-Series Chamfer Mill, Mill Diameter: 3/8", Mill Material: Solid Carbide, Finish/Coating: TiAlN
MI ITEM #04871346
MFR #N76601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N76601 E/M 3/8 4FL SE 90 DEG CHAM CRB

Specifications

  • Mill Diameter
    3/8 in
  • Mill Material
    Solid Carbide
  • Finish Coating
    TiAlN
  • Included Angle
    90 °
  • Length of Cut
    3/16 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Shank Diameter
    3/8 in
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Series
    CM490
  • Cutting Direction
    Right Hand Cut
  • Type
    Chamfer Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text