Specifications
Dimensions
- Helix Angle30 °
- Length of Cut5/8 in
- Mill Diameter3/16 in
- Overall Length2 in
- Shank Diameter3/16 in
Details
- Center CuttingCenter Cutting
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Extended ReachNone
- Finish CoatingUncoated
- Keyway MillNo
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes2
- SeriesC230
- Shank TypePlain Round
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Overview
Mfr description
N85271 E/M 3/16 2FL SE C/C CARB 3/16