Motion
N85611
Square End Mill - C430 Series, Carbide Material, TiAlN Finish/Coating, Single End, 9/16 in Mill Diameter, 4 Flutes, 1-1/8 in Length of Cut
MI ITEM #04871430
MFR #N85611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - C430 Series, Carbide Material, TiAlN Finish/Coating, Single End, 9/16 in Mill Diameter, 4 Flutes, 1-1/8 in Length of Cut
MI ITEM #04871430
MFR #N85611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-1/8 in
  • Mill Diameter  
    9/16 in
  • Overall Length
    3-1/2 in
  • Shank Diameter  
    9/16 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    TiAlN
  • Keyway Mill
    No
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    C430
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
N85611 E/M 9/16 4FL SE C/C CARB 9/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought