Specifications
Dimensions
- Helix Angle30 °
- Length of Cut3/16 in
- Mill Diameter1/16 in
- Overall Length1-1/2 in
- Shank Diameter1/8 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingTiAlN
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes4
- SeriesCB430
- Shank TypePlain Round
- Single Or Double EndSingle
- Spiral CutRight Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
N86343 E/M 1/16 4FL BE CC CARB 1/8 SHK