Motion
N99097
Niagara Cutter SR545-Series Chamfer Mill, Mill Diameter: 1/2", Mill Material: Solid Carbide, Finish/Coating: AlTiN
MI ITEM #04871507
MFR #N99097
List Price$294.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter SR545-Series Chamfer Mill, Mill Diameter: 1/2", Mill Material: Solid Carbide, Finish/Coating: AlTiN
MI ITEM #04871507
MFR #N99097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$294.53/each for your price

Overview

Mfr description
N99097 E/M 1/2 5FL SE CC CARB FPR 1/2

Specifications

  • Mill Diameter
    1/2 in
  • Mill Material
    Solid Carbide
  • Finish Coating
    AlTiN
  • Included Angle
    45 °
  • Length of Cut
    1-1/4 in
  • Number Of Flutes
    5
  • Single Or Double End
    Single
  • Shank Diameter
    1/2 in
  • Overall Length
    3 in
  • Shank Type
    Plain Round
  • Series
    SR545
  • Cutting Direction
    Right Hand Cut
  • Type
    Chamfer Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text