Motion
P4B522-ISAF-400LE

DODGE
P4B522-ISAF-400LE

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #04871515
MFR #P4B522-ISAF-400LE
Price$3,131.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B522-ISAF-400LE

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #04871515
MFR #P4B522-ISAF-400LE

Mfr description
077524 P4B522-ISAF-400LE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,131.30/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Bolt Center To Center Length
    12.5900 to 14.5000 in
  • Bore Diameter  
    4 in
  • Bore Length
    4.7 in
  • Take Up Frame Size
    HD-400

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    83000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    077524
  • Max Rpm
    2200 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    104000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)