Motion
MRF121ID

RADIANS INC.
MRF121ID

Mirage Safety Glasses - Anti-Scratch & Anti-Fog, Smoke Lens, Polycarbonate, Universal Size
Mi Item #04871571
MFR #MRF121ID
Price$4.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
MRF121ID

Mirage Safety Glasses - Anti-Scratch & Anti-Fog, Smoke Lens, Polycarbonate, Universal Size
Mi Item #04871571
MFR #MRF121ID

Mfr description
MRF121ID DARK FOAM LINED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.10/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Framed
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Mirage
  • Specialty Features
    Vented
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)